This item is Discontinued.

National Public Seating Stacking Chair, 9300, Fabric Seat Material 9361-BT

Stacking Chair, 9300, Fabric Seat Material (Discontinued)

  • Mfr # 9361-BT
  • Zoro # G3337168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9361-BT
Zoro #
G3337168
UPC #
604747936112
Country of Origin
China

Dimensions

Seat Width
15 1/2 in
Seat Height Range
19"
Overall Depth
22 in
Seat Height
18 7/8 in
Overall Width
17 3/4 in
Seat Depth
16 in
Back Height
20 in
Overall Height
37 in
Cushion Thickness
2 in
Back Width
16 1/2 in
Seat Height - Maximum
18 7/8 in
Structural Material Thickness
18 ga
Padding Thickness
2 in

Details

Item
Stacking Chair
Series
9300
Seat Color
Brown
Seat Material
Fabric
Frame Color
Black
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Back Color
Brown
Standards
ANSI/BIFMA, ASTM A513
Backrest
MDF
Caster Type
Rocker Glides
Includes
Floor Glides
Finish
Powder Coated Paint
Color
Natural Chocolatier, Black Spandex
Features
(12) Stacking Bumpers
Product Type
Stacking Chair
Style
Stacking Chair
Foot Type
Glides
Includes Back
Backrest
Seat Structural Material
Fabric
Folding
Not Foldable
Back Structural Material
Fabric
Stacking
Stackable
Upholstery Material
Fabric
Assembly
Assembled
Structural Material Finish
Powder Coated
Padding Material
Foam
Stack Capacity
10

Description

Stacking Chair, 9300 Series, Overall Height 37 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 18 7/8 in, Seat Width 15 1/2 in, Seat Depth 16 in, Back Height 20 in, Back Width 16 1/2 in, Seat Color Brown, Back Color Brown, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.