Shop NATIONAL SAFETY APPAREL

Bib Overalls, 40 cal/sq cm ATPV, 32 in Inseam, UltraSoft(R), Buckle

  • Mfr # C45UQUQ403X32

  • Zoro # G9661637


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
UltraSoft(R)
Fabric Weight
9 oz
Inseam
32 in
Closure Type
Buckle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C45UQUQ403X32
Zoro #
G9661637
UPC #
845811047475
Country of Origin
Dominican Republic

Dimensions

Fits Waist Size
50 in to 53 in
Maximum Waist Size
53 in
Size - Body Type
Regular
Maximum Chest Size
56 in
Waist Size
50 in
Minimum Waist Size
50 in
Minimum Chest Size
52 in
Size (Max. Waist x Inseam)
53 in x 32 in

Details

Item
Bib Overalls
Color
Navy
Material
UltraSoft(R)
Fabric Weight
9 oz
Inseam
32 in
Closure Type
Buckle
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Features
Garments Embroidered with Arc Rating, Rib Knit Cuffs for Comfortable, Secure Fit
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Number of Inside Pockets
0
Number of Pockets
4
Number of Outside Pockets
4
Series
40 Cal Arcguard Compliance
Includes Lining
No
Material Layers
Westex(R) UltraSoft(R) Sateen
Will Fit Over Boots
Yes
High-Visibility
No
Garment Material Trade Name
UltraSoft®

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Buckle, Color Navy, Fabric Weight 9 oz, Features Garments Embroidered with Arc Rating, Rib Knit Cuffs for Comfortable, Secure Fit, High-Visibility No, Includes Lining No, Inseam 32 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name UltraSoft(R), Material Layers Westex(R) UltraSoft(R) Sateen, Maximum Chest Size 56 in, Maximum Waist Size 53 in, Minimum Chest Size 52 in, Minimum Waist Size 50 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.