Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530GMH-Y/2XT
- Zoro # G822963153
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
GORE-TEX(R) Pyrad(R)
Total Number of Pockets
0
Material Layers
GORE-TEX(R) Pyrad(R)
Size - Body Type
Tall
ATPV Rating
25 cal/sq cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530GMH-Y/2XT
- Zoro #
- G822963153
- UPC #
- 198987080433
- Country of Origin
- Canada
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Inseam
- 34 in
- Color
- Hi-Vis Yellow
- Total Number of Pockets
- 0
- Material Layers
- GORE-TEX(R) Pyrad(R)
- ATPV Rating
- 25 cal/sq cm
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- Fabric Weight
- 8.5 oz
- Item
- AR/FR Bib Overall
- Insulated for Cold Conditions
- No
- ANSI Class
- E
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Yellow, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 50 in, Protection Type High-Visibility, Size 2XL, Size - Body Type Tall, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0