Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Bib Overalls, 40 cal/sq cm ATPV, 32 in Inseam, UltraSoft(R), Buckle
- Mfr # C45UQUQ40LG32
- Zoro # G9661689
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
UltraSoft(R)
Fabric Weight
9 oz
Inseam
32 in
Closure Type
Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C45UQUQ40LG32
- Zoro #
- G9661689
- UPC #
- 845811047444
- Country of Origin
- United States
- Item
- Bib Overalls
- Color
- Navy
- Material
- UltraSoft(R)
- Fabric Weight
- 9 oz
- Inseam
- 32 in
- Closure Type
- Buckle
- ATPV Rating
- 40 cal/sq cm
- Arc Flash PPE Category
- 4
- Features
- Garments Embroidered with Arc Rating, Rib Knit Cuffs for Comfortable, Secure Fit
- Number of Outside Pockets
- 4
- Number of Pockets
- 4
- Standards
- ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
- Number of Inside Pockets
- 0
- Will Fit Over Boots
- Yes
- Series
- 40 Cal Arcguard Compliance
- High-Visibility
- No
- Material Layers
- Westex(R) UltraSoft(R) Sateen
- Includes Lining
- No
- Garment Material Trade Name
- UltraSoft®
- Material Trade Name
- UltraSoft(R)
- Total Number of Pockets
- 4
- Front Closure
- Buckle
- Wire Color
- Navy
Dimensions
- Fits Waist Size
- 39 in to 41 in
- Minimum Waist Size
- 39 in
- Maximum Chest Size
- 47 in
- Minimum Chest Size
- 43 in
- Waist Size
- 39 in
- Maximum Waist Size
- 41 in
- Size - Body Type
- Regular
- Size (Max. Waist x Inseam)
- 41 in x 32 in
- Fits Chest Size
- Garments Embroidered with Arc Rating, Rib Knit Cuffs for Comfortable, Secure Fit
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Buckle, Color Navy, Fabric Weight 9 oz, Features Garments Embroidered with Arc Rating, Rib Knit Cuffs for Comfortable, Secure Fit, High-Visibility No, Includes Lining No, Inseam 32 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name UltraSoft(R), Material Layers Westex(R) UltraSoft(R) Sateen, Maximum Chest Size 47 in, Maximum Waist Size 41 in, Minimum Chest Size 43 in, Minimum Waist Size 39 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.