Bib Overalls, Brown, Nomex/Kevlar/Fiber (Discontinued)
- Mfr # C45KDQTXL32
- Zoro # G4774822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C45KDQTXL32
Zoro #
G4774822
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Fits Waist Size
46" to 48"
Details
Item
Bib Overalls
Color
Brown
Material
Nomex/Kevlar(R)/Anti Static Fiber
Fabric Weight
7.5 oz
Inseam
32 in
Closure Type
hook-and-loop
ATPV Rating
65.0 cal/cm2
Standards
ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
Description
ATPV Rating 65.0 cal/cm2, Color Brown, Fabric Weight 7.5 oz, Inseam 32 in, Bib Overalls, Size XL, Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.