Carbon Armour Half Coat, L, 1 lb Carbon Armour
Mfr # C07H3GCBG103-LG21-NR
Zoro # G614911317
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Size
L
Fabric Weight
1 lb
Material
Carbon Armour
Number of Pockets
0
Heat Protection Type
Heat Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C07H3GCBG103-LG21-NR
Zoro #
G614911317
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Details
Item
Carbon Armour Half Coat
Fabric Weight
1 lb
Material
Carbon Armour
Number of Pockets
0
Heat Protection Type
Heat Protection
Front Closure Type
Snap Front Closure
Includes Soapstone Pocket
No
Back Closure Type
Snap Front Closure
Includes Bib
No
Description
Back Closure Type Snap Front Closure, Bib Attachment Type Not Applicable, Color Not Applicable, Cuff Style Not Applicable, Fabric Weight 1 lb, Features Not Applicable, Front Closure Type Snap Front Closure, Garment Type Not Applicable, Heat Protection Type Heat Protection, Includes Bib No, Includes Soapstone Pocket No, Carbon Armour Half Coat, Leather Grade Not Applicable, Leather Process Not Applicable, Material Carbon Armour, Maximum Chest Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.