Carbon Armour Half Coat, L, 1 lb Carbon Armour

  • Mfr # C07H3GCBG103-LG24-NR

  • Zoro # G814534033


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Size
L
Fabric Weight
1 lb
Material
Carbon Armour
Includes Soapstone Pocket
No
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C07H3GCBG103-LG24-NR
Zoro #
G814534033
UPC #
-
Country of Origin
United States

Dimensions

Size
L

Details

Item
Carbon Armour Half Coat
Fabric Weight
1 lb
Material
Carbon Armour
Includes Soapstone Pocket
No
Number of Pockets
0
Heat Protection Type
Heat Protection
Front Closure Type
Snap Front Closure
Includes Bib
No
Back Closure Type
Snap Front Closure

Description

Back Closure Type Snap Front Closure, Bib Attachment Type Not Applicable, Color Not Applicable, Cuff Style Not Applicable, Fabric Weight 1 lb, Features Not Applicable, Front Closure Type Snap Front Closure, Garment Type Not Applicable, Heat Protection Type Heat Protection, Includes Bib No, Includes Soapstone Pocket No, Carbon Armour Half Coat, Leather Grade Not Applicable, Leather Process Not Applicable, Material Carbon Armour, Maximum Chest Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.