Shop SKECHERS

AthleticShoe, Blk, Women's, 61/2, M, PR

  • Mfr # 108294 - BKBL SZ 6.5
  • Zoro # G624884502

product price: 
$
97.29
/pr

Key Features

Upper Material
Leather
Completely Non Metallic
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294 - BKBL SZ 6.5
Zoro #
G624884502
UPC #
198739238457
Country of Origin
China
Upper Material
Leather
Completely Non Metallic
Yes
All-Leather Upper
Yes
Item
Athletic Shoe
Puncture-Resistant Sole
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Oil-Resisting Sole
No
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
No
Outsole Material
Rubber
Conductive
No
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Midsole Material
EVA
Wide Toe Cap
No
For Outdoor Traction
Yes
Style Number
108194-BKBL
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
No
Insulated
No
Color
Black
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Waterproof
No
Toe Shape
Round
Insole Material
EVA, Polyurethane
Construction
Cemented
Toe Cap Material
Carbon Fiber
Liner Material
Fabric, Polyurethane
Shank Material
Fiberglass
Includes Metatarsal Guard
No
Metatarsal Guard
No
Toe Type
Safety-Toe
Gender
Women's
Removable Insole
Yes
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Closure
Lace Up
Wire Color
Black

Dimensions

Size
6 1/2
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.