Disposable Face Mask, 2-Ply, Beige, Universal
Mfr # MASK2A-JK-NR
Zoro # G4324725
product price: $14.19
/eaKey Features
Standards
NFPA
ISO Cleanroom Class
Not Rated
Number of Layers
2-Ply
Mask Size
Universal
Individually Packaged
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MASK2A-JK-NR
Zoro #
G4324725
UPC #
845811080090
Country of Origin
United States
Dimensions
Mask Size
Universal
Width
4 in
Height
6 in
Details
Item
Disposable Face Mask
Color
Beige
Standards
NFPA
ISO Cleanroom Class
Not Rated
Number of Layers
2-Ply
Individually Packaged
No
Features
Adjustable Ear Loops
Mask Material
Fabric
Mask Style
Earloop Mask
Washable
Yes
Hazard Risk Category (HRC)
2
NFPA Standard
NFPA 70E
Disposable/ Reusable
Reusable
Mask Attachment Type
Ear Loops
NIOSH Rating
Not Rated
ASTM Splash Rating
Not Rated
Description
Face Mask, Earloop Mask, Fabric, Universal Mask Size, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.