Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Face Shield, Clear Visor, 11 1/4 in Height
- Mfr # ENH12TR
- Zoro # G013311701
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Visor Color
Clear
Visor Material
Polycarbonate
Standards
ANSI/ISEA Z87.1 (Impact Rating Z81+), ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Features
Arcvent(TM) System for Enhanced Ventilation, Highly Transparent Arc Flash Faceshield for Greater Visibility, Proven Color Recognition, Toric Shape for Improved Visibility, Durability and Protection
Visor Width
18 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENH12TR
- Zoro #
- G013311701
- UPC #
- 848774058595
- Country of Origin
- United States
- Item
- Face Shield
- Visor Color
- Clear
- Visor Material
- Polycarbonate
- Standards
- ANSI/ISEA Z87.1 (Impact Rating Z81+), ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
- Features
- Arcvent(TM) System for Enhanced Ventilation, Highly Transparent Arc Flash Faceshield for Greater Visibility, Proven Color Recognition, Toric Shape for Improved Visibility, Durability and Protection
- Face Shield Component
- Face Shield
- ATPV Rating
- 12 cal/sq cm
- Includes Scratch-Resistant Visor Coating
- Yes
- Includes
- Slotted Adapter
- Includes Anti-Fog Visor Coating
- Yes
- Face Shield Type
- Hard Hat Face Shield
- Arc Flash PPE Category
- 2
- Visor Features
- Dielectric
Dimensions
- Visor Width
- 18 1/2 in
- Visor Height
- 11 1/4 in
- Fits Chest Size
- Arcvent(TM) System for Enhanced Ventilation, Highly Transparent Arc Flash Faceshield for Greater Visibility, Proven Color Recognition, Toric Shape for Improved Visibility, Durability and Protection
Description
Face Shield, Face Shield Type Hard Hat Face Shield, Features Arcvent(TM) System for Enhanced Ventilation, Highly Transparent Arc Flash Faceshield for Greater Visibility, Proven Color Recognition, Toric Shape for Improved Visibility, Durability and Protection, Headgear Color Not Applicable, Headgear Material Not Applicable, Includes Slotted Adapter, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Secondary Visor Welding Shade Designation Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.