This item is Discontinued.

National Safety Apparel Flame Resistant Crewneck Shirt, Khaki, Modacrylic, 3XL C51FRSRLS3X

Flame Resistant Crewneck Shirt, Khaki, Modacrylic, 3XL (Discontinued)

  • Mfr # C51FRSRLS3X
  • Zoro # G6353261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C51FRSRLS3X
Zoro #
G6353261
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Sleeve Length
37 in
Maximum Chest Size
49 in
Size - Body Type
Regular
Sleeve Length Type
Long
Minimum Chest Size
45 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Tan
Fabric Weight
4 oz
ATPV Rating
3.6 cal/sq cm
Features
Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
1
Hazard Risk Category (HRC)
0
Closure Type
Pullover
Number of Pockets
0
Gender
Men's
High-Visibility
No
Pattern
Solid
Shirt Style
T-Shirt
Material Trade Name
Modacrylic
Collar Style
Lay-Flat
Garment Type
Shirt
Neck Style
Collar
Fabric Wt
Lightweight
Work Shirt Collar
Lay-Flat
Material (Wt)
Modacrylic ( 4 oz )

Description

ATPV Rating 3.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 4 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 49 in, Minimum Chest Size 45 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size 3XL, Sleeve Length 37 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.