This item is Discontinued.

National Safety Apparel Flame Resistant Crewneck Shirt, Khaki, Modacrylic, L C51FRSRLSLG

Flame Resistant Crewneck Shirt, Khaki, Modacrylic, L (Discontinued)

  • Mfr # C51FRSRLSLG
  • Zoro # G6353234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C51FRSRLSLG
Zoro #
G6353234
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Sleeve Length
34 in
Minimum Chest Size
33 in
Size - Body Type
Regular
Maximum Chest Size
37 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Crewneck Shirt
Color
Tan
Fabric Weight
4 oz
ATPV Rating
3.6 cal/sq cm
Features
Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
1
Closure Type
Pullover
Hazard Risk Category (HRC)
0
Number of Pockets
0
Gender
Men's
Shirt Style
T-Shirt
Collar Style
Lay-Flat
Neck Style
Collar
High-Visibility
No
Garment Type
Shirt
Material Trade Name
Modacrylic
Pattern
Solid
Material (Wt)
Modacrylic ( 4 oz )
Work Shirt Collar
Lay-Flat
Fabric Wt
Lightweight

Description

ATPV Rating 3.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 4 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 37 in, Minimum Chest Size 33 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size L, Sleeve Length 34 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.