This item is Discontinued.

National Safety Apparel Flame Resistant Henley Shirt, Khaki, FR Treated Cotton, M C54PABSLSMD

Flame Resistant Henley Shirt, Khaki, FR Treated Cotton, M (Discontinued)

  • Mfr # C54PABSLSMD
  • Zoro # G6363332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54PABSLSMD
Zoro #
G6363332
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Sleeve Length
33 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
39 in
Sleeve Length Type
Long
Size - Body Type
Regular
Minimum Chest Size
37 in

Details

Item
Flame-Resistant Henley Shirt
Material
100% Flame Resistant Treated Cotton
Fabric Weight
6.3 oz
Color
Tan
Features
Breathable Fabric, Soft
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Closure Type
Buttons
Number of Pockets
1
ATPV Rating
12 cal/sq cm
Hazard Risk Category (HRC)
2
Gender
Men's
Arc Flash PPE Category
2
Pattern
Solid
Collar Style
Lay-Flat
Material Trade Name
Excel FR(R)
Shirt Style
Henley
Garment Type
Shirt
Pocket Location
Left Chest
High-Visibility
No
Fabric Wt
Mediumweight
Material (Wt)
Excel FR(R) ( 6.25 oz )
Work Shirt Collar
Lay-Flat

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.3 oz, Features Breathable Fabric, Soft, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 39 in, Minimum Chest Size 37 in, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size M, Sleeve Length 33 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.