This item is Discontinued.

National Safety Apparel FR Lng Slv Henley Shirt, Nvy, 2XL, Button C54PIBSLS2X

FR Lng Slv Henley Shirt, Nvy, 2XL, Button (Discontinued)

  • Mfr # C54PIBSLS2X
  • Zoro # G0033144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54PIBSLS2X
Zoro #
G0033144
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Sleeve Length
35 in
Minimum Chest Size
49 in
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Chest Size
53 in

Details

Item
Flame-Resistant Henley Shirt
Color
Blue
Arc Flash PPE Category
2
Closure Type
Buttons
ATPV Rating
12 cal/sq cm
Gender
Men's
Features
Breathable Fabric, Soft
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Fabric Weight
6.25 oz
Number of Pockets
1
Hazard Risk Category (HRC)
2
High-Visibility
No
Garment Type
Shirt
Pattern
Solid
Material Trade Name
Excel FR(R)
Pocket Location
Left Chest
Shirt Style
Henley
Collar Style
Lay-Flat
Work Shirt Collar
Lay-Flat
Material (Wt)
Excel FR(R) ( 6.25 oz )
Fabric Wt
Mediumweight

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.25 oz, Features Breathable Fabric, Soft, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 53 in, Minimum Chest Size 49 in, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size 2XL, Sleeve Length 35 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.