Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U51FRSRMD
Zoro #
G6377174
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Details
Color
Beige
Item
Flame Resistant Long Underwear
Arc Flash PPE Category
1
ATPV Rating
3.6 cal/sq cm
Material Trade Name
Modacrylic, Rayon, Spandex(R)
Gender
Men's
Features
Breathable Fabric, Drip, FR Fabric Will Not Melt, FR Protection will Not Wash/Wear Out, Heat Stress Reduction, Inherently Flame Resistant, Lightweight, Odor Control, or Ignite, Proactively Regulates Body Temperature (+/- 3 Degrees), Reduces Perspiration b
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Fabric Weight
4 oz
Hazard Risk Category (HRC)
1
Garment Type
Long Underwear
Description
ATPV Rating 3.6 cal/sq cm, Arc Flash PPE Category 1, Color Beige, Fabric Weight 4 oz, Features Breathable Fabric, Drip, FR Fabric Will Not Melt, FR Protection will Not Wash/Wear Out, Heat Stress Reduction, Inherently Flame Resistant, Lightweight, Odor Control, or Ignite, Proactively Regulates Body Temperature (+/- 3 Degrees), Reduces Perspiration b, Gender Men's, Flame Resistant Long Underwear, Material Trade Name Modacrylic, Rayon, Spandex(R), Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.