Thermal Gloves, Terry Cloth/Kevlar(R), 500 Degrees F Max Temp., Yellow, One Size Fits Most, 1 PR

  • Mfr # G44RTRF12

  • Zoro # G4090895


product price:  $77.99
/pr
Free Shipping & Returns

Key Features

Size
One Size Fits Most
Length
12"
Material
Terry Cloth/Kevlar(R)
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105 Heat Level 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G44RTRF12
Zoro #
G4090895
UPC #
-
Country of Origin
United States

Dimensions

Size
One Size Fits Most
Length
12"

Details

Item
Thermal Gloves
Material
Terry Cloth/Kevlar(R)
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105 Heat Level 4
Lining
Wool
Color
Yellow
Cut
Gunn
ANSI/ISEA Cut Level
4
Cuff
Kevlar(R)
Application
Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing
Thumb Style
Ambidextrous
Fabric Weight
20 oz.
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
Sold As
Pair

Description

Knit Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105 Heat Level 4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.