Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis FR Rain Jacket, Class 3 Type R, Yellow, 3XL

  • Mfr # R30RL063X

  • Zoro # G105663800


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
ANSI Class
3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30RL063X
Zoro #
G105663800
UPC #
845811050277
Country of Origin
United States

Dimensions

Size
3XL

Details

Item
Hi-Vis FR Rain Jacket
Color
Yellow
ANSI Class
3
ANSI Type
Type R

Description

Arc h2o flame resistant hi-vis rain jacket, ansi class 3, type r, yellow, 3xl standards: compliant to astm f1891 for arc flash compliant to astm f2733 for flash fire complies with osha 1910.269 compliant to nfpa 70e for arc flash compliant to csa z462 for arc flash (canada meets ansi/isea 107 type r class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.