Zoro Homepage

Flame Resistant Pants, 2XL 19 oz Aluminized OPF/Para-Aramid

  • Mfr # T45NL2XX32

  • Zoro # G2290181


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Aluminized OPF/Para-Aramid
Fabric Weight
19 oz
Maximum Waist Size
50 in
Color
Silver
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45NL2XX32
Zoro #
G2290181
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Maximum Waist Size
50 in
Length
32 in
Fits Waist Size
48 to 50 in
Minimum Waist Size
48 in
Size (Max. Waist x Inseam)
2XL ( 32 in x 50 in )

Details

Item
Flame Resistant Pants
Material Trade Name
Aluminized OPF/Para-Aramid
Fabric Weight
19 oz
Color
Silver
Inseam
32 in
Standards
ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A
Lining Material
Aramid
Meets ASTM F955 Pour Test
Yes
Garment Type
Pants
Aluminized Material
OPF/Para-Aramid
Waist Closure
Snap
EN ISO 11612 Iron Splash Level
3
EN ISO 11612 Aluminum Splash Level
3
Includes Belt Loops
Yes
EN ISO 11612 Radiant Heat Level
4
EN ISO 11612 Performance
Convective Heat (B) Level 1, Flame (A) Level 1, Molten Aluminum Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4

Description

Aluminized Material OPF/Para-Aramid, Color Silver, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A) Level 1, Molten Aluminum Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Fabric Weight 19 oz, Includes Belt Loops Yes, Inseam 32 in, Overpants, Length 32 in, Lining Material Aramid, Maximum Waist Size 50 in, Meets ASTM F955 Pour Test Yes, Minimum Waist Size 48 in, Size 2XL, Standards ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.