Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Pants, M 19 oz Aluminized OPF/Para-Aramid

  • Mfr # T45NLMDX32

  • Zoro # G0033704


product price: $497.69
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Aluminized OPF/Para-Aramid
Fabric Weight
19 oz
Maximum Waist Size
38 in
Color
Silver
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45NLMDX32
Zoro #
G0033704
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Maximum Waist Size
38 in
Fits Waist Size
36 to 38 in
Length
32 in
Minimum Waist Size
36 in
Size (Max. Waist x Inseam)
M ( 38 in x 32 in )

Details

Item
Flame Resistant Pants
Material Trade Name
Aluminized OPF/Para-Aramid
Fabric Weight
19 oz
Color
Silver
Inseam
32 in
Standards
ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A
Lining Material
Aramid
Includes Belt Loops
Yes
EN ISO 11612 Radiant Heat Level
4
Aluminized Material
OPF/Para-Aramid
EN ISO 11612 Aluminum Splash Level
3
Meets ASTM F955 Pour Test
Yes
Garment Type
Pants
EN ISO 11612 Iron Splash Level
3
Waist Closure
Snap
EN ISO 11612 Performance
Convective Heat (B) Level 1, Flame (A) Level 1, Molten Aluminum Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4

Description

Aluminized Material OPF/Para-Aramid, Color Silver, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A) Level 1, Molten Aluminum Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Fabric Weight 19 oz, Includes Belt Loops Yes, Inseam 32 in, Overpants, Length 32 in, Lining Material Aramid, Maximum Waist Size 38 in, Meets ASTM F955 Pour Test Yes, Minimum Waist Size 36 in, Size M, Standards ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.