Welding Jacket, Twaron(R), 8.5 oz., 30 in Length, Snaps Closure, 1 Pockets, Brown, 2XL

  • Mfr # C09TW2X30-NR

  • Zoro # G3833584


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Material
Twaron(R)
Closure Type
Snaps
Color
Brown
Length
30 in
Fabric Weight
8.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09TW2X30-NR
Zoro #
G3833584
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Length
30 in
Fits Chest Size
56 in to 58 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in

Details

Item
Welding Jacket
Material
Twaron(R)
Closure Type
Snaps
Color
Brown
Fabric Weight
8.5 oz.
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Cuff Styles
Open
Cuff Style
Open
Application
Arc Flash & General FR Applications; Utilities; Oil & Gas; Construction; Electrical Cooperatives; Contractors
Garment Type
Jacket
Wrist Type
Open
Includes
Shirt Style Collar and Front Snap Closures

Description

Closure Type Snaps, Color Brown, Fabric Weight 8.5 oz., Length 30 in, Material Twaron(R), Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size 2XL, Total Number of Pockets 1, Wrist Type Open, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products