Shop NATIONAL
See all product information
Create Account
Visitors Register Book, 9 7/8 in L, Black
Mfr # 57802
Zoro # G715628220
product price:Â
$
36.29
/ea
Key Features
Paper Color
White
Number of Sheets
64
Recycled Content
50 %
Cover Material
Hardboard
Paper Weight
1.36 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57802
- Zoro #
- G715628220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 9 7/8 in
- Overall Width
- 8 1/2 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
Details
- Paper Color
- White
- Number of Sheets
- 64
- Recycled Content
- 50 %
- Cover Color
- Black
- Cover Material
- Hardboard
- Paper Weight
- 1.36 lb
- Item
- Visitors Register Book
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Product Type
- Visitors Register Book
- Columns Included
- Time In/Out, Badge ID Number, Company/Address, Date, Name, Person to See
- Includes Ribbon
- Ribbon Included
- Number of Entries
- 1,500
- Standards
- FSC Certified
- Binding Type
- Sewn
Description
Visitor Registers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.