This item is Discontinued.

National Stock Number Rest, Shoulder, Telephn, 7", Bk 5923859

Rest, Shoulder, Telephn, 7", Bk (Discontinued)

  • Mfr # 5923859
  • Zoro # G7719630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5923859
Zoro #
G7719630
UPC #
-
Country of Origin
United States

Dimensions

Depth
7"
Height
2.5"
Width
2"

Details

Item
Rest,Shoulder,Telephn,7",Bk
Color
Black
Features
Self-adhesive
Product Type
Shoulder Rest
Compatibility
Telephone

Description

Rest,Shoulder,Telephn,7 In.,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.