
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5926295
Zoro #
G7719481
UPC #
-
Country of Origin
United States
Dimensions
Height
2.5"
Width
2"
Depth
6.5"
Details
Item
Rest,Shouldr,Telephn,6.5"Bk
Color
Black
Features
Self-adhesive
Product Type
Shoulder Rest
Compatibility
Telephone
Description
Rest,Shouldr,Telephn,6.5 In.Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.