This item is Discontinued.

National Target Company National Tree LPT27-722-18-1 18 in. Artificial Single Ball Topiary Tree Plant; Green LPT27-722-18-1

National Tree LPT27-722-18-1 18 in. Artificial Single Ball Topiary Tree Plant; Green (Discontinued)

  • Mfr # LPT27-722-18-1
  • Zoro # G103962509
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPT27-722-18-1
Zoro #
G103962509
UPC #
729083527142
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

For indoor or outdoor use. These products are maintenance-free, resistant to birds, animals and insects, and are UV stabilized to resist fading.

Specifications
  • Color: Green
  • Size: 18 in.
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.