
Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (Discontinued)
- Mfr # 57151
- Zoro # G003665869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57151
Zoro #
G003665869
UPC #
73333571516
Country of Origin
United Kingdom
Dimensions
Sheet Size
14 1/4" x 8 3/4"; 9/32"
Width
8.75"
Book Width
8.75"
Sheet Ruling Size
9/32"
Book-Spine Length
14.25"
Details
Paper Color
Black/Burgundy
Number of Sheets
500
Cover Color
Black/Burgundy
Cover Material
Leather-Look
Binding Location
Casebound: Hard Cover
Item
Notebooks/Journals
Binding
Sewn
Note-Rule Lines per Sheet
46
Sheets per Book/Journal
500
Dated/Undated
Undated
Book-Binding Details
Casebound: Hard Cover
Sheet Rule/Format Details
Page Numbers
Sheet-Ruling Color
Blue
Back-Cover Material
Leather-Look
Book-Binding Edge
Side
Sheet Rule/Format Type
Medium/College Rule
Sheet Color
Yellow
Number of Subjects/Sections
1
Description
Record book features the classic look of black leather cover with burgundy spine and corners. Faintly ruled pages have margin line. Includes a ribbon bookmark.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.