Zoro Homepage

66 in L, 32.5 in W, Polished Copper, Copper

  • Mfr # CPS944

  • Zoro # G816484992


product price: $11,999.25
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Height
24 in
Color
Polished Copper
Width
32.5 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS944
Zoro #
G816484992
UPC #
816683025410
Country of Origin
Mexico

Dimensions

Height
24 in
Width
32.5 in
Length
66 in

Details

Color
Polished Copper
Material
Copper
Finish
Polished Copper

Description

Like its namesake, Santorini hammered copper soaking tub exemplifies romance with its beauty and history. Its graceful lines and pedestal base necessitates long, lazy soaks suited for royalty. Artisan-crafted and forged of high-quality recycled copper, Santorini pays homage to the copper bathtubs European heritage and tells the story of generations of Mexican artisanship. Polished copper showcases a luxurious shade with hints of rose gold, hand polished for a dazzling shine.


  • Designed for free-standing installations allowing for flexible design options
  • Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
  • A stunning focal point that also provides natural antimicrobial properties
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pair with Native Trails' DR290 Push to Seal Tub Drain
  • UPC/cUPC compliant
  • Faucet and waste assembly purchased separately
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.