
Baby Classic Bathroom Sink
Mfr # CPS838
Zoro # G816485333
product price: $912.75
/ea
Free Shipping & Returns
Key Features
Overall Length
15.75 in
Body Material
Nickel
Overall Height
5 in
Application
Undermount
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS838
Zoro #
G816485333
UPC #
816683025342
Country of Origin
Mexico
Dimensions
Overall Length
15.75 in
Overall Height
5 in
Overall Width
12 in
Details
Body Material
Nickel
Application
Undermount
Color
Polished Nickel
Finish
Polished Nickel
ADA Compliant
Yes
Description
Baby Classic is ideal for smaller baths and powder rooms, featuring all the qualities of the Classic at a smaller scale. Hand-hammered by expert artisans, this 15.75" copper bathroom sink features a sublime mottling texture. The Polished Nickel finish showcases a dazzling silver color, plated over hammered copper and hand polished to a mirror shine.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 18-gauge hand-hammered recycled copper
- Oval basin couples functionality with aesthetic appeal
- Undermount installation creates an integrated look
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.