
Cabrillo Bathroom Sink
Mfr # NSL2014-P
Zoro # G816485036
product price: $717.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Body Material
NativeStone Concrete
Finish
Pearl
Application
Undermount
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL2014-P
Zoro #
G816485036
UPC #
817315015687
Country of Origin
Viet Nam
Dimensions
Overall Height
5 in
Overall Length
20.75 in
Overall Width
14.75 in
Details
Body Material
NativeStone Concrete
Finish
Pearl
Application
Undermount
ADA Compliant
Yes
Color
Pearl
Description
The Cabrillos rectangular shape and semi-circular sloped bowl blend sleek modern design with the silky texture of cool concrete. The concrete undermount bathroom sink is crafted using NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Rectangular basin gives a classically clean look to your bathroom countertop
- Undermount installation creates an integrated look
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.