Zoro Homepage
This item is Discontinued.
Native Trails Chestnut, Chestnut, 33 in H, 36 in W VNB361

Chestnut, Chestnut, 33 in H, 36 in W (Discontinued)

  • Mfr # VNB361
  • Zoro # G016485188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNB361
Zoro #
G016485188
UPC #
817315011894
Country of Origin
United States

Dimensions

Width (In.)
36 in
Depth (In.)
21.5 in
Height (In.)
33 in

Details

Finish
Chestnut
Body Material
Reclaimed Wood
Color
Chestnut

Description

Handcrafted, each Americana Vanity provides a rich reflection of history: its beautifully textured wood, rescued from American structures of the past, has stood the test of time. Hand-forged iron hardware complements the artisan wood joinery. Available in 30, 36 and 48, each in Chestnut, Whitewash, Anvil, and Driftwood finishes. Pair with any Native Trails vanity top and Americana Mirror.


  • Crafted from reclaimed wood for exceptional strength and a rustic appearance
  • Hand-forged iron hinges and pulls
  • Cabinet features a large storage compartment
  • Hand-rubbed finish
  • Solid construction and assembly provide years of reliable performance
  • Coordinate with Native Trails' Americana Mirror for a matching ensemble
  • Vanity base only
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.