
Cocina 24 Copper Kitchen Sink
Mfr # CPK279
Zoro # G516485145
product price: $2,037.00
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Body Material
Copper
Finish
Antique Copper
Overall Width
18 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK279
Zoro #
G516485145
UPC #
817315017032
Country of Origin
Mexico
Dimensions
Overall Length
24 in
Overall Width
18 in
Depth
10.5 in
Details
Body Material
Copper
Finish
Antique Copper
ADA Compliant
No
Color
Antique Copper
Description
The Cocina 24 is an artisan-crafted, single-bowl kitchen sink. Its angular depth showcases a sleek hammered finish and vibrant sheen. Forged of high-quality recycled copper, the 24" kitchen sink is adeptly sized for a small kitchen or bar, or as a secondary sink in a larger kitchen.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Copper's natural antimicrobial properties help keep your sink clean
- Center drain location provides optimal drainage capability
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.