
Cocina 24 Copper Kitchen Sink
Mfr # CPK579
Zoro # G116485156
product price: $2,741.25
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
18 in
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK579
Zoro #
G116485156
UPC #
817315017179
Country of Origin
Mexico
Dimensions
Overall Length
24 in
Overall Width
18 in
Depth
10.5 in
Details
Body Material
Nickel
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
No
Description
The Cocina 24 is an artisan-crafted, single-bowl kitchen sink. Its angular depth showcases a sleek hammered finish and vibrant sheen. Forged of high-quality recycled copper, the 24" kitchen sink is adeptly sized for a small kitchen or bar, or as a secondary sink in a larger kitchen. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Center drain location provides optimal drainage capability
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.