
Cocina 30 Kitchen Sink
Mfr # CPK893
Zoro # G416484965
product price: $3,378.00
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Body Material
Copper
Finish
Polished Nickel
Overall Width
18.5 in
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK893
Zoro #
G416484965
UPC #
840292204829
Country of Origin
Mexico
Dimensions
Overall Length
30 in
Overall Width
18.5 in
Depth
10 in
Details
Body Material
Copper
Finish
Polished Nickel
Color
Polished Nickel
ADA Compliant
No
Description
The Cocina 30 undermount kitchen sink effortlessly accommodates a variety of kitchen tasks, while showcasing a refined, textured appeal. Artisan-crafted from high-quality recycled copper, each piece taking several days and many thousands of hammer strikes to perfect. The Polished Nickel finish offers a bright silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Polished nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- 3.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.