
Cozumel Vanity Top
Mfr # VNT3622
Zoro # G216485049
product price: $2,283.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
21.75 in
Length
36.5 in
Material
Copper
Height
4.5 in
Finish
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNT3622
Zoro #
G216485049
UPC #
816683027346
Country of Origin
Mexico
Dimensions
Width
21.75 in
Length
36.5 in
Height
4.5 in
Size
36 in
Details
Material
Copper
Finish
Antique Copper
Application
Vanity Top
Color
Antique Copper
Description
Cozumel Vanity Top is an impressive display of artisan crafted mastery; forged from high-quality recycled copper and hand hammered for strength, visual interest and an appealing texture. Cozumels integrated sink is functional and its clean lines make for simple maintenance. Gorgeous, durable, and unexpected, Cozumel pairs beautifully with standard sized vanity bases.
- Top features a rectangular integrated basin (Basin size: 18" x 12.5" x 4")
- Living finish that will patina over time
- Comes with pre-drilled 8-inch faucet spread (3 holes)
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Pair with any compatible Native Trails vanity base to complete your vanity set
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.