Zoro Homepage

Cuzco Mirror

  • Mfr # MR608

  • Zoro # G816485159


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Color
Black
Length
27.5 in
Width
34 in
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR608
Zoro #
G816485159
UPC #
817315012389
Country of Origin
Viet Nam

Dimensions

Length
27.5 in
Width
34 in
Depth
1.75 in

Details

Finish
Black
Color
Black
Body Material
Steel

Description

The Cuzco Mirrors bold steel frame and beveled glass seamlessly accent any transitional or contemporary aesthetic. Hangs vertically or horizontally. Pair with Native Trails Cuzco Vanity in a bathroom design, or install on its own as a decorative mirror.


  • Constructed of steel providing durability and a contemporary appearance
  • Mirror features beveled glass
  • Steel frame with a matte black finish
  • Coordinates with Native Trails' Cuzco Vanity
  • Wall-mounted installation
  • Mounts both horizontally and vertically
  • Back of frame includes integrated hanging tabs for installation
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.