Zoro Homepage

Diego Bar and Prep Sink

  • Mfr # CPS235

  • Zoro # G416485016


product price: $601.50
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Color
Antique Copper
Material
Copper
Finish
Antique Copper
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS235
Zoro #
G416485016
UPC #
817315010675
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Length
12.5 in

Details

Color
Antique Copper
Material
Copper
Finish
Antique Copper

Description

The Diego will be a celebrated addition to any smaller entertainment space, inside or out. A compact, round copper bar sink, the Diegos clean lines and vibrant texture are perfectly sensible and chic. With near-vertical walls, the interior basin lends extra surface area - a delightful plus when entertaining in a small space. The Diego bar sink/prep-sink is artisan-crafted, forged of high-quality recycled copper. Choose to install as an undermount bar sink for a smooth countertop, or as a drop-in bar sink for easy installation.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • 2-inch drain opening compatible with Native Trails' DR220 Jr. Strainer
  • Hand-hammered surface provides beautiful texture and visual impact
  • Designed for undermount and drop-in installations
  • Center drain location provides optimal drainage capability
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.