
Diego Bar and Prep Sink
Mfr # CPS535
Zoro # G816484855
product price: $821.25
/ea
Free Shipping & Returns
Key Features
Overall Length
12.5 in
Material
Nickel
Overall Height
7 in
Finish
Brushed Nickel
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS535
Zoro #
G816484855
UPC #
817315010682
Country of Origin
Mexico
Dimensions
Overall Length
12.5 in
Overall Height
7 in
Details
Material
Nickel
Finish
Brushed Nickel
Color
Brushed Nickel
Description
The Diego will be a celebrated addition to any smaller entertainment space, inside or out. A compact, round copper bar sink, the Diegos clean lines and vibrant texture are perfectly sensible and chic. With near-vertical walls, the interior basin lends extra surface area - a delightful plus when entertaining in a small space. The Diego bar sink/prep-sink is artisan-crafted, forged of high-quality recycled copper. Choose to install as an undermount bar sink for a smooth countertop, or as a drop-in bar sink for easy installation.
- Plated with the highest quality nickel in the industry
- 2-inch drain opening compatible with Native Trails' DR220 Jr. Strainer
- Constructed of 16-gauge copper for lasting elegance and durability
- Designed for undermount and drop-in installations
- Hand-hammered surface provides beautiful texture and visual impact
- Center drain location provides optimal drainage capability
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.