Zoro Homepage

Farmhouse 2418 Kitchen Sink

  • Mfr # NSK2418-S

  • Zoro # G316485024


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Body Material
NativeStone Concrete
Finish
Slate
Color
Slate
ADA Compliant
No
Depth
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSK2418-S
Zoro #
G316485024
UPC #
817315017438
Country of Origin
Viet Nam

Dimensions

Overall Length
24 in
Overall Width
18 in
Depth
10.25 in

Details

Body Material
NativeStone Concrete
Finish
Slate
Color
Slate
ADA Compliant
No

Description

The Farmhouse 2418 is a 24" single bowl concrete sink adeptly sized for a small kitchen or laundry room, or as a secondary sink in a larger kitchen. This concrete undermount kitchen sink can be installed either apron-front or behind cabinetry. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Farmhouse 2418 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Ideal size for a utility sink or laundry sink
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Farmhouse-style apron front provides a classic appearance
  • Designed for undermount and farmhouse installations
  • Finished on all four sides
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.