
Farmhouse 33 Copper Kitchen Sink
Mfr # CPK273
Zoro # G416485344
product price: $3,012.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
33 in
Body Material
Copper
Finish
Antique Copper
Overall Width
22 in
Color
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK273
Zoro #
G416485344
UPC #
817315016974
Country of Origin
Mexico
Dimensions
Overall Length
33 in
Overall Width
22 in
Depth
10.5 in
Details
Body Material
Copper
Finish
Antique Copper
Color
Antique Copper
ADA Compliant
No
Description
Our most spacious of the Farmhouse Collection, this 33" copper farmhouse sink is generous in both scale and artistry. The Farmhouse 33 is artisan-crafted and forged of high-quality recycled copper. Its broad silhouette, apron-front, and hammered texture lend room for a gorgeous exterior to flourish.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Copper's natural antimicrobial properties help keep your sink clean
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.