Zoro Homepage

Farmhouse Quartet Kitchen Sink

  • Mfr # NSKQ3320-E

  • Zoro # G816485180


product price: $1,887.99
/ea
Free Shipping & Returns

Key Features

Body Material
NativeStone Concrete
Finish
Earth
Color
Earth
ADA Compliant
No
Depth
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSKQ3320-E
Zoro #
G816485180
UPC #
816683026301
Country of Origin
Viet Nam

Dimensions

Overall Length
33 in
Overall Width
20.5 in
Depth
10.25 in

Details

Body Material
NativeStone Concrete
Finish
Earth
Color
Earth
ADA Compliant
No

Description

The Farmhouse Quartet is a powerhouse of versatility. This concrete farmhouse kitchen sink is designed with four installation options: the sinks bowed edge can be installed in the front or back, apron-style or undermount. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Farmhouse Quartet is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Four installation options: undermount or apron front with the bowed edge in the front or back
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Bowed apron front provides a modern take on a classic appearance
  • Single basin design provides maximum work space
  • Finished on all four sides
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.