Zoro Homepage

Hibiscus Bathroom Sink

  • Mfr # CPS243

  • Zoro # G216484974


product price: $912.75
/ea
Free Shipping & Returns

Key Features

Overall Width
14.5 in
Color
Antique Copper
ADA Compliant
Yes
Body Material
Copper
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS243
Zoro #
G216484974
UPC #
817315010224
Country of Origin
Mexico

Dimensions

Overall Width
14.5 in
Overall Length
21 in
Overall Height
5 in

Details

Color
Antique Copper
ADA Compliant
Yes
Body Material
Copper
Application
Drop-in
Finish
Antique Copper

Description

Hibiscus copper bathroom sinks oval bowl and raised profile showcase its impeccable hammered finish while its drop-in design allows for easy installation. Artisan-crafted from high-quality recycled copper, the Hibiscus evokes a classic grace. With its everyday elegance comes simple care: rinse with mild soap and water to preserve the sinks living finish.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Oval basin couples functionality with aesthetic appeal
  • Raised profile shows off beautiful hammered texture
  • Hand-hammered surface provides beautiful texture and visual impact
  • Drop-in installation simplifies setup
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.