Zoro Homepage

Laguna Bathroom Sink

  • Mfr # CPS555

  • Zoro # G116485149


product price: $1,644.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Application
Vessel
ADA Compliant
No
Color
Brushed Nickel
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS555
Zoro #
G116485149
UPC #
817315010293
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Overall Height
5 in

Details

Finish
Brushed Nickel
Application
Vessel
ADA Compliant
No
Color
Brushed Nickel
Body Material
Nickel

Description

Lagunas double-walled, half-sphere shape gracefully showcases a sleek hammered finish, making it the perfect presentation piece for bathrooms of any aesthetic. Artisan-crafted of high-quality recycled copper, this 20" round copper vessel sink adds a sophisticated finishing touch to any bathroom space. Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.


  • Plated with the highest quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Round basin gives a simplistic yet elegant style to the bathroom
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.