Zoro Homepage

Maestro Petit Bathroom Sink

  • Mfr # CPS266

  • Zoro # G516485176


product price: $729.75
/ea
Free Shipping & Returns

Key Features

Body Material
Copper
Color
Antique Copper
Application
Vessel
Overall Height
5.75 in
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS266
Zoro #
G516485176
UPC #
817315012891
Country of Origin
Mexico

Dimensions

Overall Height
5.75 in
Overall Length
12.5 in

Details

Body Material
Copper
Color
Antique Copper
Application
Vessel
Finish
Antique Copper
ADA Compliant
No

Description

The Maestro Petit will be a celebrated addition to any smaller bathroom space, contemporary or traditional. A compact, round copper vessel sink, the Maestro Petit features a sleek hand-hammered texture - a welcome detail to enhance the sinks radiant finish. Forged of high-quality recycled copper, each piece displays a one-of-a-kind character.


  • Living finish that will patina over time
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Round basin gives a simplistic yet elegant style to the bathroom
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.