
Maestro Sonata Bathroom Sink
Mfr # CPS584
Zoro # G116484944
product price: $1,186.50
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Application
Vessel
Finish
Brushed Nickel
Color
Brushed Nickel
Body Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS584
Zoro #
G116484944
UPC #
817315010095
Country of Origin
Mexico
Dimensions
Overall Length
17 in
Overall Height
4.5 in
Details
Application
Vessel
Finish
Brushed Nickel
Color
Brushed Nickel
Body Material
Nickel
ADA Compliant
No
Description
With its circular, low-profile design, this vessel sink is elegant, chic and understated. The Maestro Sonata bathroom sink provides an artistic finishing touch in both contemporary and traditional designs. Hand-hammered and forged of high-quality recycled copper, each piece displays a one-of-a-kind character.
- Plated with the highest quality nickel in the industry
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Round basin gives a simplistic yet elegant style to the bathroom
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.