
Mojito Bar and Prep Sink
Mfr # CPS216
Zoro # G616485045
product price: $1,032.75
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Material
Copper
Color
Antique Copper
Overall Height
7.5 in
Finish
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS216
Zoro #
G616485045
UPC #
817315013584
Country of Origin
Mexico
Dimensions
Overall Length
16 in
Overall Height
7.5 in
Details
Material
Copper
Color
Antique Copper
Finish
Antique Copper
Description
With a look as refreshing as its namesake, the Mojito enhances any bar or prep area. This raised-profile drop-in sink illustrates innovative craftsmanship and design with a festive, artistic flavor. Its deep, circular shape makes a beautiful entertainment piece when filled with bottled beverages on ice. Hand-hammered and forged of high-quality recycled copper, each piece yields beautiful, one-of-a-kind subtleties.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Raised profile shows off beautiful hammered texture
- Hand-hammered surface provides beautiful texture and visual impact
- Drop-in installation simplifies setup
- Center drain location provides optimal drainage capability
- Standard 3.5-inch drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.