Zoro Homepage

Nipomo Bathroom Sink

  • Mfr # NSL1915-E

  • Zoro # G916484878


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Application
Vessel, Apron Front or Undermount
Body Material
NativeStone Concrete
Finish
Earth
Color
Earth
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL1915-E
Zoro #
G916484878
UPC #
816683026325
Country of Origin
Viet Nam

Dimensions

Overall Height
4.5 in
Overall Width
15 in
Overall Length
19.5 in

Details

Application
Vessel, Apron Front or Undermount
Body Material
NativeStone Concrete
Finish
Earth
Color
Earth
ADA Compliant
Yes

Description

Sleek and glamorous, Nipomo can dress up your bath in many different styles. Display it above the counter as a vessel, install behind cabinetry as an undermount, or showcase as a farmhouse apron-front. The 19" concrete vessel bathroom sinks matte texture adds an understated luxury to any bathroom. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Nipomo is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Three installation options: vessel, apron front or undermount
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Rectangular basin gives a classically clean look to your bathroom countertop
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.