
Olivos Bar and Prep Sink
Mfr # NSB1607-S
Zoro # G116485071
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Color
Slate
Overall Height
8 in
Overall Length
16 in
Material
NativeStone Concrete
Finish
Slate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSB1607-S
Zoro #
G116485071
UPC #
817315015663
Country of Origin
Viet Nam
Dimensions
Overall Height
8 in
Overall Length
16 in
Details
Color
Slate
Material
NativeStone Concrete
Finish
Slate
Description
Effortless style meets functional design in the gorgeous Olivos. This concrete bar sinks matte finish and smooth, round shape make it both captivating and sleek. Choose to install as an undermount bar sink for a streamlined countertop, or install as a drop-in bar sink. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Olivos is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Designed for undermount and drop-in installations
- Center drain location provides optimal drainage capability
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.