
Pinnacle Copper Kitchen Sink
Mfr # CPK592
Zoro # G916485158
product price: $4,295.25
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
33 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
22 in
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK592
Zoro #
G916485158
UPC #
817315017209
Country of Origin
Mexico
Dimensions
Overall Length
33 in
Overall Width
22 in
Depth
10.5 in
Details
Body Material
Nickel
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
No
Description
Modern and chic, the Pinnacle takes center stage. Its clean lines and effortless sophistication make this copper farmhouse sink a natural focal point for the kitchen, while its generous size easily accommodates a multitude of tasks. Forged from high-quality recycled copper, its dazzling, hand-hammered texture adds an elegant finishing touch to any kitchen. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.