
Positano Bathroom Sink
Mfr # MG1616-BO
Zoro # G916485127
product price: $1,059.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.5 in
Color
Bianco
Overall Length
16 in
ADA Compliant
No
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG1616-BO
Zoro #
G916485127
UPC #
816683027995
Country of Origin
Italy
Dimensions
Overall Height
4.5 in
Overall Length
16 in
Details
Color
Bianco
ADA Compliant
No
Body Material
Glass
Application
Vessel
Finish
Bianco
Description
Elevate your bathrooms aesthetic with the clean lines of the Positano vessel sink. Crafted of hand spun Murano Glass, this sink offers a bold, modern style and easy maintenance. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. Its cylindrical shape and vertical walls make cleanup a breeze. Using approximately half the energy required to create a porcelain sink, the Positano brings sustainable luxury to your space.
- Cylindrical-shaped bowl showcases clean lines and a bold, modern style
- Vessel sink with vertical sides simplifies cleanup
- Spun glass is handmade in Murano, Italy
- Glass certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.