Giovanni Artistic Silver Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink
- Mfr # VG07053
- Zoro # G622575983
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Color
Gray
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG07053
- Zoro #
- G622575983
- UPC #
- 849922001531
- Country of Origin
- China
Dimensions
- Overall Width
- 17 in
- Overall Height
- 6 in
- Bowl Depth
- 17 in
Details
- Item
- Bathroom Sink
- Body Material
- Glass
- Color
- Gray
- Finish
- Simply Silver
Description
VIGO Giovanni glass bathroom vessel sink elevates your bathroom with its stunning Simply Silver finish and artistic design. Crafted from durable tempered glass, this round sink boasts a mesmerizing swirled pattern that creates an illusion of depth and movement. The smooth, polished surface is not only visually striking but also easy to clean and maintain. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. This statement piece effortlessly pairs with various bathroom styles, from modern to transitional. The VIGO design team's expertise shines through in every aspect of this sink, from its eye-catching aesthetics to its practical functionality. The bowl shape offers ample space for daily use while creating a focal point in your bathroom. Combining beauty and durability, this glass bathroom vessel sink transforms your space into a luxurious retreat. Its versatile design complements a wide range of faucet styles and countertop materials, making it an ideal choice for bathroom renovations or new builds. Experience the perfect blend of form and function with this exceptional VIGO glass vessel sink.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.