Zoro Homepage

Redondo Chico Bar and Prep Sink

  • Mfr # CPS260

  • Zoro # G316485178


product price: $729.75
/ea
Free Shipping & Returns

Key Features

Material
Copper
Overall Height
7.5 in
Finish
Antique Copper
Color
Antique Copper
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS260
Zoro #
G316485178
UPC #
817315010767
Country of Origin
Mexico

Dimensions

Overall Height
7.5 in
Overall Length
15 in

Details

Material
Copper
Finish
Antique Copper
Color
Antique Copper

Description

Clean and compact, the Redondo Chico is a perfect choice for a smaller bar or prep area. Artisan-crafted of high-quality recycled copper, its classical lines and universal mount feature evoke both elegance and versatility. With near-vertical walls, the interior basin lends extra surface area - a delightful plus when entertaining in a small space.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Designed for undermount and drop-in installations
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.